Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 74 oz, 14.75 in x 20 in, Universal, Pink, Polypropylene, 8 PK

  • Mfr # MAT3103

  • Zoro # G615487507


product price: $26.99
/pk 8, $3.37/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
14.75 in x 20 in
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3103
Zoro #
G615487507
UPC #
036226071418
Country of Origin
United States

Dimensions

Size
14.75 in x 20 in
Length
20 in
Width
14 3/4 in
Perforation Along Width
7 1/2 in
Perforation Along Length
20 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
74 oz
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Perforated
Connector Type
No Connector
UV Resistant
No
Flame Resistant
Yes
Static Dissipative
No
Features
Chemical-Resistant
Bonding Type
Thermally Bonded
Neutralizing
No
Volume Absorbed Per Pad
9 1/4 oz
Number of Layers
8
Weight
1.2 lb
Wringable
Not Wringable
Number of Pads
8
Includes Coverstock
No Coverstock
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad 9 1/4 oz, Volume Absorbed per Pkg. 74 oz, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.