Zoro Homepage

Sorbent Pad, 8 gal, 15 in x 20 in, Universal, Gray, Polypropylene

  • Mfr # MAT171

  • Zoro # G7972377


product price: $86.89
/pk 50, $1.74/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
8 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT171
Zoro #
G7972377
UPC #
036226008384
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 22 1/2 oz, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.