
Sorbent Pad, 8 gal, Universal, Not Applicable, 15 PK
Mfr # 25101
Zoro # G713344337
product price: $18.74
/pk 15, $1.25/eaKey Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
8 gal
Package Type
Box
Product Type
Sorbent Pad
Perforated
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25101
Zoro #
G713344337
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 1/2 in
Perforated Size
7 1/8 in x 14 in
Perforation Along Length
9 1/2 in
Details
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
8 gal
Package Type
Box
Product Type
Sorbent Pad
Perforated
Perforated
Static Dissipative
No
UV Resistant
No
Foot Traffic
Light
Quantity/Tablet
15
Number of Pads
15
Volume Absorbed Per Pad
8 1/2 oz
Bonding Type
Thermally Bonded
Core Construction
Meltblown
Neutralizing
No
Includes Coverstock
No Coverstock
Description
Absorbent Mat Tablet, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.