Sorbent Pad, 9 7/8 gal, 16 in x 20 in, Universal, Black/Gray, Polypropylene, 50 PK

  • Mfr # MAT2906

  • Zoro # G915555074


product price:  $76.99
/pk 50, $1.54/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
16 in x 20 in
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2906
Zoro #
G915555074
UPC #
036226070299
Country of Origin
United States

Dimensions

Size
16 in x 20 in
Length
20 in
Width
16 in
Perforation Along Width
8 in
Perforation Along Length
20 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
9 7/8 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
Dispenser Box
Yes
UV Resistant
Yes
Flame Resistant
Yes
Dimpled
Yes
Static Dissipative
No
Volume Absorbed Per Pad
25 1/4 oz
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant
Neutralizing
No
Core Construction
Meltblown
Includes Coverstock
No Coverstock
Bonding Type
Thermally Bonded
Number of Pads
50
Weight
8.6 lb
Number of Layers
8
Recycled Content
25 %
Wringable
Yes for Water Based Liquids

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad 25 1/4 oz, Volume Absorbed per Pkg. 9 7/8 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.