
Sorbent Pad, Universal, 15 in x 19 in, Gray
Mfr # MAT740
Zoro # G6882514
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT740
Zoro #
G6882514
UPC #
36226010943
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Details
Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray
Description
New Pig Universal Gray Sonic Bonded 15 In. X 19 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.