Sorbent Pillow, 1 gal, 12 in x 12 in, Bases, Mauve, 4 PK

  • Mfr # PIL353

  • Zoro # G7857893


product price:  $89.00
/pk 4, $22.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Volume Absorbed Per Pad
32 oz
Diameter
12 in
Color
Mauve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL353
Zoro #
G7857893
UPC #
036226014484
Country of Origin
United States

Dimensions

Diameter
12 in
Length
12 in
Size
12 in x 12 in
Width
12 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Volume Absorbed Per Pad
32 oz
Color
Mauve
Includes
(4) Pillows
Fluids Absorbed
Bases
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polymer, Citric Acid, and Thymol Blue Blend Filler with Polypropylene Skin
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Filler Material
Citric Acid, Polymer, Thymol Blue
UV Resistant
No
Volume Absorbed Per Pkg.
1 gal.
Item - Spill Control
Absorbent Pillow
Outside Skin Material
Polypropylene
Spill Control - Fluids Absorbed
Chemical, Hazmat
Material
Polypropylene
Recycled Content (%)
No Recycled Content
Perforated
Not Perforated
Series
PIL
Features
Changes Color On Contact and During Neutralization, Solidifies Bases During Neutralization
Volume Absorbed (Pack, Each)
1 gal/pk; 0.25 gal/pillow
Neutralizes Chemical Type
Bases
Mildew Resistant
No
Floating
No
Outer Mesh Material
Polypropylene
Volume Absorbed Per Sock/Boom
0.25 gal
Neutralizing
Yes
Sock/Boom Profile
Flat
For Use With Chemical or Metal Type
Bases
Color/Pattern
Pink
Connector Material
No Connector
Specialized Applications
Chemicals
Drip Tray Included
No
Printed Pictogram
No Symbol
For Use With Fluid or Metal Type
Bases
Volume Absorbed Per Pillow/Blanket
0.25 gal
Composition Detail
Citric Acid, Polymer & Thymol Blue Blend Filler with Polypropylene Mesh & Skin
For Use With
Bases
Application
Chemicals
Adhesive Backing
No
Includes Coverstock
Coverstock
Coverstock Construction
Spunbond
Bonding Type
Stitched

Description

Product Type Sorbent Pillow, Fluids Absorbed Bases, For Use With Chemical or Metal Type Bases, Size 12 in x 12 in, Volume Absorbed Per Pad 32 oz, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Material Citric Acid, Polymer, Polypropylene, Thymol Blue, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.