Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 17 3/8 gal, Universal, Black/Gray, Polypropylene

  • Mfr # MAT2902

  • Zoro # G615555060


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 3/8 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT2902
Zoro #
G615555060
UPC #
036226070251
Country of Origin
United States

Dimensions

Length
150 ft
Width
16 in
Roll Width
16 in
Perforation Along Width
16 in
Perforation Along Length
10 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 3/8 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
Flame Resistant
Yes
UV Resistant
Yes
Static Dissipative
No
Dimpled
Yes
Recycled Content
25 %
Weight
13.6 lb
Core Construction
Meltblown
Includes Coverstock
No Coverstock
Number of Layers
8
Wringable
Yes for Water Based Liquids
Bonding Type
Thermally Bonded
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant, Foldable, Scored Underside
Neutralizing
No

Description

UV Resistant Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.