Zoro Homepage

Sorbent Roll, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene

  • Mfr # MAT443

  • Zoro # G8290405


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT443
Zoro #
G8290405
UPC #
036226266012
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Perforated Size
3 3/4 in x 10 in
Roll Length
150 ft
Roll Width
15 in
Perforation Along Length
10 in
Perforation Along Width
3 3/4 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
UV Resistant
No
Layers of Construction
8
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
19.6 gal.
Static Dissipative
No
Perforations
Yes
Standards
29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
Series
Rip-&-Fit
Color/Pattern
White
Leak Resistant Backing
No
Floating
Yes
Incluces Coverstock
No
Number of Layers
8-ply
Land Fill Disposable
Yes
Dimpled
Yes
Foot Traffic
Not Recommended
Neutralizing
No
Sorbent Capacity
19 gal
Connector Type
No Connector
Specialized Applications
Small Spaces
Flame Resistant
Yes
Wringable
Yes
Volume Absorbed (Pack, Each)
19 gal/pk, 19.6 gal/pad
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
For Use With
Oil Only
Weight
15 in
Application
Tight Spaces
Volume Absorbed Per Sock/Boom
19 gal
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 19 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 3 3/4 in x 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.