Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 2 3/16 gal, Universal, Pink, Polypropylene

  • Mfr # MAT3100

  • Zoro # G015555073


product price: $60.69
/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3100
Zoro #
G015555073
UPC #
036226071388
Country of Origin
United States

Dimensions

Perforation Along Length
15 in
Perforation Along Width
10 in
Roll Width
14 3/4 in
Roll Length
50 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 3/16 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Pink
Perforated
Perforated
Connector Type
No Connector
Static Dissipative
No
Flame Resistant
Yes
UV Resistant
No
Weight
3 lb
Wringable
Yes for Water Based Liquids
Core Construction
Meltblown
Features
Chemical-Resistant
Includes Coverstock
No Coverstock
Bonding Type
Thermally Bonded
Neutralizing
No
Number of Layers
8

Description

Lithium Battery Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.