Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 23 gal, 16 in x 150 ft, Universal, Green, Polypropylene

  • Mfr # MAT267

  • Zoro # G8320523


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Size
16 in x 150 ft
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT267
Zoro #
G8320523
UPC #
036226256044
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
1,800 in
Width
16 in
Perforation Along Width
16 in
Roll Length
150 ft
Roll Width
16 in
Perforation Along Length
10 in
Perforated Size
10 in x 16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Green
Perforated
Perforated
Recycled Content (%)
25%
Absorbency Weight
Heavy
Perforations
Yes
Volume Absorbed Range
20 to 29 gal
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
UV Resistant
No
Volume Absorbed Per Pkg.
23.7 gal.
Item - Spill Control
Absorbent Roll
Standards
29 CFR 1910.22(a)(2)
Includes
Coverstock
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Features
Camouflages Liquids and Grime, Rolls are Perforated
Series
Ham-O
Wringable
Yes
Color/Pattern
Green
Foot Traffic
Medium
Land Fill Disposable
Yes
Connector Type
No Connector
Incluces Coverstock
Yes
Volume Absorbed (Pack, Each)
23 gal/pk, 23.7 gal/pad
Sorbent Capacity
23 gal
Coverstock Material
Spunbond
Flame Resistant
Yes
Dimpled
Yes
Number of Layers
8-ply
Leak Resistant Backing
No
Floating
No
Neutralizing
No
Dispenser Box
Yes
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
23 gal
Coverstock Construction
Spunbond
Bonding Type
Thermally Bonded
Core Construction
Meltblown
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 23 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.