Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 23 gal, 16 in x 200 ft, Universal, Green, Polypropylene

  • Mfr # MAT110

  • Zoro # G8150834


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Size
16 in x 200 ft
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT110
Zoro #
G8150834
UPC #
036226008117
Country of Origin
United States

Dimensions

Size
16 in x 200 ft
Length
200 ft
Width
16 in
Perforation Along Length
16 in
Perforation Along Width
10 in
Roll Length
200 ft
Roll Width
16 in
Perforated Size
10 in x 16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Green
Perforated
Perforated
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Roll
Recycled Content (%)
25%
Layers of Construction
8
Perforations
Yes
Volume Absorbed Per Pkg.
23.7 gal.
Absorbency Weight
Medium
Includes
Coverstock
Standards
29 CFR 1910.22(a)(2)
Series
Ham-O
Features
Camouflages Liquids and Grime, Rolls are Perforated
Leak Resistant Backing
No
Sorbent Capacity
23 gal
Flame Resistant
Yes
Connector Type
No Connector
Volume Absorbed Per Pad
23 11/16 gal
Incluces Coverstock
Yes
Dimpled
Yes
Color/Pattern
Green
Volume Absorbed (Pack, Each)
23 gal/pk, 23.7 gal/pad
Floating
No
Foot Traffic
Medium
Neutralizing
No
Number of Layers
8-ply
Land Fill Disposable
Yes
Coverstock Material
Spunbond
Wringable
Yes
Dispenser Box
Yes
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
23 gal
Coverstock Construction
Spunbond
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 200 ft, Volume Absorbed Per Pad 23 11/16 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.