Zoro Homepage

Sorbent Roll, 3 gal, 6 ft x 10 ft, Universal, Gray, 2 PK

  • Mfr # GRP72203-GY

  • Zoro # G2369127


product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Size
6 ft x 10 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP72203-GY
Zoro #
G2369127
UPC #
036226024117
Country of Origin
United States

Dimensions

Size
6 ft x 10 ft
Length
120 in
Width
72 in
Thickness
1/8 in
Roll Width
72 in
Perforated Size
Not Perforated
Roll Length
10 ft
Mat Length
10 ft
Mat Thickness
1/8 in
Mat Width
6 ft
Overall Width
6 ft
Overall Length
20 ft
Perforated Mat Length
10 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
No
Recycled Content (%)
No Recycled Content
Absorbency Weight
Medium
Perforations
No
UV Resistant
No
Static Dissipative
No
Layers of Construction
1
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
3.5 gal.
Standards
ADA Compliant, ANSI B101.1- 2009
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
0 to 9 gal
Includes
Safety Knife and Installation Board
Series
GRP7
Surface Temp Max
120 Degrees F
Backing Properties
Adhesive, Leak Resistant
Foot Traffic
Heavy
Surface Temp Min
55 Degrees F
Volume Absorbed Per Pad
448 oz
Backing Material
Adhesive Backed
Printed Message
No Message
Connector Type
No Connector
Incluces Coverstock
No
Neutralizing
No
Volume Absorbed (Pack, Each)
3 gal/pk, 3.5 gal/pad
Dimpled
No
Flame Resistant
Yes
Leak Resistant Backing
Yes
Surface Temp Range
120 Degrees F to 55 Degrees F
Land Fill Disposable
Yes
Floating
No
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Color/Pattern
Gray
Sorbent Capacity
3 gal
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No
Flame Resistant/Fire Retardant
Flame Resistant
Mat Environment
Indoor
Mat Color
Gray
Legend
No Legend
Mat Backing Material
Proprietary Adhesive Material
Mat Surface Material
Polypropylene
Mat Shape
Rectangle
Welding Safe
No
Resistance Properties
Flame/Fire Resistant
Absorbent Capacity
3.5 gal
Anti-Slip Surface
Yes
Perforated Mat Count
2
Maximum Performance Temperature
120 Degrees F
Autoclavable
No
Surface Material
Polypropylene
ADA Compliant
Yes
Edge Style
Straight
For Environment
Food and Beverage
NFSI High Traction Certified
Yes
Minimum Performance Temperature
55 Degrees F
Reversible
No
Printed Image or Message
None
Application
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Indoor/Outdoor
Indoor
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Antimicrobial
No
Surface Design
Smooth
Shape
Rectangle
Weight
6 ft
For Use With
Universal
Indoor/Outdoor Use
Indoor
Volume Absorbed Per Sock/Boom
3 gal
Slip Resistant
Yes

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 3 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.