Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 32 gal, 15 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # MAT2009

  • Zoro # G7829832


product price: $175.00
/pk 2, $87.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2009
Zoro #
G7829832
UPC #
036226008582
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Roll Width
15 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Recycled Content (%)
25%
Item - Spill Control
Absorbent Roll
Layers of Construction
8
Static Dissipative
No
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
32 gal.
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
30 to 39 gal
Perforations
Yes
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Foot Traffic
Light
Dimpled
Yes
Connector Type
No Connector
Number of Layers
8-ply
Leak Resistant Backing
No
Land Fill Disposable
Yes
Flame Resistant
Yes
Sorbent Capacity
32 gal
Color/Pattern
Gray
Neutralizing
No
Floating
No
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
32 gal/pk, 16 gal/pad
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
15 in
Volume Absorbed Per Sock/Boom
32 gal
Core Construction
Meltblown
Recycled Content
25 %
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.