Zoro Homepage

Sorbent Roll, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # 26400

  • Zoro # G8311484


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26400
Zoro #
G8311484
UPC #
036226264001
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
12 ft
Width
30 in
Roll Width
30 in
Roll Length
150 ft
Perforated Size
10 inx15 in
Perforation Along Length
10 in
Perforation Along Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Roll
Perforations
Yes
Volume Absorbed Per Pkg.
32 gal.
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
25%
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
8
Absorbency Weight
Medium
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Series
MAT
Features
Eliminates Fire Hazards
Number of Layers
8-ply
Connector Type
No Connector
Volume Absorbed Per Pad
32 gal
Volume Absorbed (Pack, Each)
32 gal/pk, 32 gal/pad
Color/Pattern
White
Incluces Coverstock
No
Volume Absorbed Per Pound
70 gal
Floating
Yes
Foot Traffic
Light
Sorbent Capacity
32 gal
Leak Resistant Backing
No
Dimpled
Yes
Flame Resistant
Yes
Neutralizing
No
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
32 gal
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad 32 gal, Volume Absorbed per Pkg. 32 gal, Volume Absorbed Per Pound 70 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 inx15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.