Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 4 3/8 gal, Universal, Pink, Polypropylene

  • Mfr # MAT3101

  • Zoro # G415555062


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT3101
Zoro #
G415555062
UPC #
036226071395
Country of Origin
United States

Dimensions

Perforation Along Width
10 in
Perforation Along Length
15 in
Roll Width
29 1/2 in
Roll Length
50 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 3/8 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Pink
Perforated
Perforated
Connector Type
No Connector
Static Dissipative
No
UV Resistant
No
Flame Resistant
Yes
Bonding Type
Thermally Bonded
Includes Coverstock
No Coverstock
Number of Layers
8
Features
Chemical-Resistant
Weight
6.4 lb
Core Construction
Meltblown
Neutralizing
No
Wringable
Yes for Water Based Liquids

Description

Lithium Battery Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.