Zoro Homepage

Sorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Gray, 5 PK

  • Mfr # GRP36203-GY

  • Zoro # G1891340


product price: $211.99
/pk 5, $42.40/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP36203-GY
Zoro #
G1891340
UPC #
036226023141
Country of Origin
United States

Dimensions

Size
3 ft x 10 ft
Length
120 in
Width
36 in
Thickness
1/8 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
36 in
Mat Thickness
1/8 in
Mat Length
10 ft
Mat Width
3 ft
Overall Length
50 ft
Overall Width
3 ft
Perforated Mat Length
10 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
No
Standards
ADA Compliant, ANSI B101.1- 2009
Static Dissipative
No
Volume Absorbed Per Pkg.
4 gal.
Spill Control - Fluids Absorbed
Universal
Layers of Construction
1
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Absorbency Weight
Medium
Perforations
Yes
Item - Spill Control
Absorbent Roll
Includes
Safety Knife and Installation Board
Series
GRP3
Volume Absorbed Per Pad
512 oz
Surface Temp Range
120 Degrees F to 55 Degrees F
Connector Type
No Connector
Incluces Coverstock
No
Dimpled
No
Leak Resistant Backing
Yes
Floating
No
Surface Temp Min
55 Degrees F
Color/Pattern
Gray
Flame Resistant
Yes
Printed Message
No Message
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Foot Traffic
Heavy
Neutralizing
No
Land Fill Disposable
Yes
Surface Temp Max
120 Degrees F
Backing Properties
Adhesive, Leak Resistant
Volume Absorbed (Pack, Each)
4 gal/pk, 4 gal/pad
Sorbent Capacity
4 gal
Backing Material
Adhesive Backed
Dispenser Box
No
Includes Coverstock
No
Mat Surface Material
Polypropylene
Mat Color
Gray
Mat Shape
Rectangle
Mat Backing Material
Proprietary Adhesive Material
Legend
No Legend
Flame Resistant/Fire Retardant
Flame Resistant
Mat Environment
Indoor
For Environment
Food and Beverage
Application
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Maximum Performance Temperature
120 Degrees F
Surface Design
Smooth
Antimicrobial
No
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
Edge Style
Straight
Indoor/Outdoor
Indoor
Absorbent Capacity
4 gal
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Welding Safe
No
Autoclavable
No
ADA Compliant
Yes
Reversible
No
Minimum Performance Temperature
55 Degrees F
Surface Material
Polypropylene
Printed Image or Message
None
Perforated Mat Count
5
Anti-Slip Surface
Yes
Shape
Rectangle
Weight
3 ft
Indoor/Outdoor Use
Indoor
Volume Absorbed Per Sock/Boom
4 gal
Slip Resistant
Yes

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.