Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 40 gal, 15 in x 150 ft, Oil, White, 2 PK

  • Mfr # MAT425

  • Zoro # G8375726


product price: $212.99
/pk 2, $106.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT425
Zoro #
G8375726
UPC #
036226009862
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Perforated Size
10 in x 15 in
Roll Length
150 ft
Perforation Along Length
10 in
Roll Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Static Dissipative
No
Layers of Construction
8
UV Resistant
No
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
40.2 gal.
Absorbency Weight
Heavy
Perforations
Yes
Standards
29 CFR 1910.22(a)(2)
Features
Fire Resistant,
Series
MAT
Foot Traffic
Light
Leak Resistant Backing
No
Color/Pattern
White
Flame Resistant
Yes
Volume Absorbed (Pack, Each)
40 gal/pk, 20.1 gal/pad
Sorbent Capacity
40 gal
Wringable
Yes
Floating
Yes
Connector Type
No Connector
Number of Layers
8-ply
Neutralizing
No
Incluces Coverstock
No
Dimpled
Yes
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
40 gal
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.