Zoro Homepage

Sorbent Roll, 40 gal, 15 in x 300 ft, Universal, Gray, 2 PK

  • Mfr # MAT246

  • Zoro # G8256647


product price: $233.00
/pk 2, $116.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Size
15 in x 300 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT246
Zoro #
G8256647
UPC #
036226009060
Country of Origin
United States

Dimensions

Size
15 in x 300 ft
Length
3,600 in
Width
15 in
Roll Length
300 ft
Perforation Along Length
10 in
Roll Width
15 in
Perforated Size
10 in x 15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Perforations
Yes
Layers of Construction
8
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Volume Absorbed Per Pkg.
40.2 gal.
Absorbency Weight
Light
Standards
29 CFR 1910.22(a)(2)
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Series
MAT
Dimpled
Yes
Neutralizing
No
Connector Type
No Connector
Sorbent Capacity
40 gal
Number of Layers
8-ply
Volume Absorbed (Pack, Each)
40 gal/pk, 20.1 gal/pad
Incluces Coverstock
No
Color/Pattern
Gray
Flame Resistant
Yes
Foot Traffic
Light
Leak Resistant Backing
No
Floating
No
Wringable
Yes
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
40 gal
Bonding Type
Thermally Bonded
Recycled Content
25 %
Core Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 300 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.