Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 47 3/8 gal, Universal, Black/Gray, Polypropylene

  • Mfr # MAT2904

  • Zoro # G215555071


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 3/8 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2904
Zoro #
G215555071
UPC #
036226070275
Country of Origin
United States

Dimensions

Length
200 ft
Width
32 in
Roll Length
200 ft
Roll Width
32 in
Perforation Along Length
10 in
Perforation Along Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 3/8 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
Flame Resistant
Yes
Dispenser Box
Yes
Dimpled
Yes
UV Resistant
Yes
Static Dissipative
No
Weight
37 lb
Wringable
Yes for Water Based Liquids
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant
Core Construction
Meltblown
Bonding Type
Thermally Bonded
Includes Coverstock
No Coverstock
Number of Layers
8
Neutralizing
No
Recycled Content
25 %

Description

UV Resistant Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.