Zoro Homepage

Sorbent Roll, 47 gal, 16 in x 300 ft, Universal, Gray, 2 PK

  • Mfr # MAT190

  • Zoro # G7953741


product price: $324.99
/pk 2, $162.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Size
16 in x 300 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT190
Zoro #
G7953741
UPC #
036226008469
Country of Origin
United States

Dimensions

Size
16 in x 300 ft
Length
300 ft
Width
16 in
Perforation Along Length
16 in
Perforation Along Width
10 in
Roll Width
16 in
Roll Length
300 ft
Perforated Size
10 in x 16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Layers of Construction
8
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
47.5 gal.
UV Resistant
No
Absorbency Weight
Light
Volume Absorbed Range
40 to 49 gal
Static Dissipative
No
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
29 CFR 1910.22(a)(2)
Includes
Coverstock
Series
Ham-O
Features
Camouflages Liquids and Grime, Rolls are Perforated
Dimpled
Yes
Wringable
Yes
Land Fill Disposable
Yes
Neutralizing
No
Connector Type
No Connector
Sorbent Capacity
47 gal
Volume Absorbed (Pack, Each)
47 gal/pk, 23.75 gal/pad
Number of Layers
8-ply
Coverstock Material
Spunbond
Color/Pattern
Gray
Flame Resistant
Yes
Floating
No
Incluces Coverstock
Yes
Leak Resistant Backing
No
Foot Traffic
Medium
Volume Absorbed Per Pad
23 3/4 gal
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
47 gal
Recycled Content
25 %
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 300 ft, Volume Absorbed Per Pad 23 3/4 gal, Volume Absorbed per Pkg. 47 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 16 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.