Zoro Homepage

Sorbent Roll, 47 gal, 32 in x 150 ft, Oil, Brown, Polypropylene

  • Mfr # MAT437

  • Zoro # G7979991


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed (Pack, Each)
47 gal/pk, 47.4 gal/pad
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Weight
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT437
Zoro #
G7979991
UPC #
036226009947
Country of Origin
Unknown

Dimensions

Size
32 in x 150 ft
Length
1,800 in
Width
32 in
Perforated Size
10 in x 16 in
Roll Length
150 ft
Perforation Along Length
16 in
Perforation Along Width
10 in
Roll Width
32 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed (Pack, Each)
47 gal/pk, 47.4 gal/pad
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Weight
32 in
Perforations
Yes
Package Type
Roll
Adhesive Backing
No
Sorbent Capacity
47 gal
Incinerable
Yes
Product Type
Sorbent Roll
Color
Brown
Perforated
Perforated
Connector Type
No Connector
Volume Absorbed Range
40 to 49 gal
Layers of Construction
8
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
47.4 gal.
UV Resistant
No
Absorbency Weight
Heavy
Standards
29 CFR 1910.22(a)(2)
Features
Camouflages Absorbed Leaks, Drips and Overspray of Oil
Series
MAT
Volume Absorbed Per Pad
47 3/8 gal
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
Coverstock
Neutralizing
No
Flame Resistant
Yes
Dimpled
Yes
Leak Resistant Backing
No
Dispenser Box
No
Number of Layers
8
Incluces Coverstock
Yes
Foot Traffic
Medium
Land Fill Disposable
Yes
Color/Pattern
Brown
Wringable
Yes
Floating
Yes
Volume Absorbed Per Sock/Boom
47 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 32 in x 150 ft, Volume Absorbed Per Pad 47 3/8 gal, Volume Absorbed per Pkg. 47 gal, Color/Pattern Brown, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.