Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 47 gal, 32 in x 200 ft, Universal, Green, Polypropylene

  • Mfr # MAT112

  • Zoro # G8141804


product price: $317.29
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Size
32 in x 200 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT112
Zoro #
G8141804
UPC #
036226008124
Country of Origin
United States

Dimensions

Size
32 in x 200 ft
Length
200 ft
Width
32 in
Roll Width
32 in
Roll Length
200 ft
Perforation Along Width
10 in
Perforated Size
10 in x 16 in
Perforation Along Length
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
47 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Green
Perforated
Perforated
Recycled Content (%)
25%
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
47.4 gal.
Perforations
Yes
Static Dissipative
No
Volume Absorbed Range
40 to 49 gal
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
UV Resistant
No
Standards
29 CFR 1910.22(a)(2)
Includes
Coverstock
Features
Camouflages Liquids and Grime, Rolls are Perforated
Series
Ham-O
Connector Type
No Connector
Floating
No
Flame Resistant
Yes
Wringable
Yes
Leak Resistant Backing
No
Sorbent Capacity
47 gal
Number of Layers
8-ply
Foot Traffic
Medium
Dimpled
Yes
Coverstock Material
Spunbond
Land Fill Disposable
Yes
Volume Absorbed (Pack, Each)
47 gal/pk, 47.4 gal/pad
Volume Absorbed Per Pad
47 3/8 gal
Neutralizing
No
Incluces Coverstock
Yes
Color/Pattern
Green
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Weight
32 in
Volume Absorbed Per Sock/Boom
47 gal
Recycled Content
25 %
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 200 ft, Volume Absorbed Per Pad 47 3/8 gal, Volume Absorbed per Pkg. 47 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.