Zoro Homepage

Sorbent Roll, 6 gal, 6 ft x 10 ft, Universal, Gray, 2 PK

  • Mfr # GRP72303-GY

  • Zoro # G7226217


product price: $204.00
/pk 2, $102.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Size
6 ft x 10 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP72303-GY
Zoro #
G7226217
UPC #
036226024520
Country of Origin
United States

Dimensions

Size
6 ft x 10 ft
Length
120 in
Width
72 in
Thickness
1/8 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
72 in
Mat Width
6 ft
Mat Thickness
1/8 in
Mat Length
10 ft
Overall Length
20 ft
Perforated Mat Length
10 ft
Overall Width
6 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
No
Volume Absorbed Per Pkg.
6 gal.
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Perforations
Every 10"
Standards
ADA Compliant, ANSI B101.1- 2009
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Includes
Safety Knife and Installation Board
Series
GRP7
Color/Pattern
Gray
Foot Traffic
Heavy
Printed Message
No Message
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Surface Temp Min
55 Degrees F
Sorbent Capacity
6 gal
Surface Temp Range
120 Degrees F to 55 Degrees F
Volume Absorbed (Pack, Each)
6 gal/pk, 6 gal/pad
Flame Resistant
Yes
Dimpled
No
Floating
No
Land Fill Disposable
Yes
Neutralizing
No
Volume Absorbed Per Pad
768 oz
Surface Temp Max
120 Degrees F
Leak Resistant Backing
Yes
Backing Material
Adhesive Backed
Backing Properties
Adhesive, Leak Resistant
Incluces Coverstock
No
Connector Type
No Connector
Dispenser Box
No
Includes Coverstock
No
Legend
No Legend
Mat Environment
Indoor
Mat Color
Gray
Mat Backing Material
Proprietary Adhesive Material
Mat Surface Material
Polypropylene
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Flame Resistant
NFSI High Traction Certified
Yes
Surface Design
Smooth
Autoclavable
No
Antimicrobial
No
Application
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Anti-Slip Surface
Yes
Indoor/Outdoor
Indoor
Perforated Mat Count
2
Absorbent Capacity
6 gal
Surface Material
Polypropylene
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Reversible
No
Maximum Performance Temperature
120 Degrees F
Edge Style
Straight
For Environment
Food and Beverage
Resistance Properties
Flame/Fire Resistant
Printed Image or Message
None
Minimum Performance Temperature
55 Degrees F
Welding Safe
No
ADA Compliant
Yes
Shape
Rectangle
Weight
6 ft
Indoor/Outdoor Use
Indoor
Volume Absorbed Per Sock/Boom
6 gal
Slip Resistant
Yes

Description

Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 3 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.