
Sorbent Roll, 6 gal, Universal, Black/Gray, Polypropylene
Mfr # MAT2900
Zoro # G915555067
product price: $74.75
/eaKey Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT2900
Zoro #
G915555067
UPC #
036226070237
Country of Origin
United States
Dimensions
Length
50 ft
Width
16 in
Roll Width
16 in
Perforation Along Width
16 in
Perforation Along Length
10 in
Roll Length
50 ft
Description
UV Resistant Absorbent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.