Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 6 gal, Universal, Black/Gray, Polypropylene

  • Mfr # MAT2903

  • Zoro # G715555076


product price: $67.89
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2903
Zoro #
G715555076
UPC #
036226070268
Country of Origin
United States

Dimensions

Length
200 ft
Width
4 in
Roll Width
4 in
Roll Length
200 ft
Perforation Along Width
4 in
Perforation Along Length
10 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
Dispenser Box
Yes
UV Resistant
Yes
Dimpled
Yes
Static Dissipative
No
Flame Resistant
Yes
Neutralizing
No
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant
Bonding Type
Thermally Bonded
Wringable
Yes for Water Based Liquids
Core Construction
Meltblown
Number of Layers
8
Weight
5.5 lb
Includes Coverstock
No Coverstock
Recycled Content
25 %

Description

UV Resistant Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.