Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 7 gal, 10 in x 25 ft, Universal, Gray, 4 PK

  • Mfr # MAT193

  • Zoro # G8367247


product price: $89.89
/pk 4, $22.47/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polypropylene
Size
10 in x 25 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT193
Zoro #
G8367247
UPC #
036226008476
Country of Origin
United States

Dimensions

Size
10 in x 25 ft
Length
25 ft
Width
10 in
Roll Width
10 in
Perforated Size
10 in x 10 in
Perforation Along Width
10 in
Perforation Along Length
10 in
Roll Length
25 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Static Dissipative
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
7 gal.
Layers of Construction
8
Recycled Content (%)
25%
Item - Spill Control
Absorbent Roll
Absorbency Weight
Medium
Perforations
Yes
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Incluces Coverstock
No
Volume Absorbed Per Pound
1 gal
Floating
No
Wringable
Yes
Foot Traffic
Light
Volume Absorbed (Pack, Each)
7 gal/pk, 1.75 gal/pad
Number of Layers
8-ply
Connector Type
No Connector
Flame Resistant
Yes
Color/Pattern
Gray
Dimpled
Yes
Neutralizing
No
Sorbent Capacity
7 gal
Leak Resistant Backing
No
Volume Absorbed Per Pad
1 3/4 gal
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
10 in
Volume Absorbed Per Sock/Boom
7 gal
Recycled Content
25 %

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 10 in x 25 ft, Volume Absorbed Per Pad 1 3/4 gal, Volume Absorbed per Pkg. 7 gal, Volume Absorbed Per Pound 1 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 10 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.