Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 7 gal, 3 ft x 50 ft, Universal, Black, Polypropylene

  • Mfr # GRP36301-BK

  • Zoro # G7226320


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polypropylene
Size
3 ft x 50 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP36301-BK
Zoro #
G7226320
UPC #
036226028382
Country of Origin
United States

Dimensions

Size
3 ft x 50 ft
Length
600 in
Width
36 in
Thickness
1/8 in
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
50 ft
Mat Width
3 ft
Mat Thickness
1/8 in
Mat Length
50 ft
Overall Length
50 ft
Overall Width
3 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black
Perforated
No
Standards
ADA Compliant, ANSI B101.1- 2009
Perforations
No
Item - Spill Control
Absorbent Roll
Absorbency Weight
Heavy
Volume Absorbed Range
0 to 9 gal
Volume Absorbed Per Pkg.
7.5 gal.
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Includes
Safety Knife and Installation Board
Static Dissipative
No
UV Resistant
No
Features
For Grocery and Retail Environments
Series
GRP3
Volume Absorbed Per Pad
960 oz
Backing Material
Adhesive Backed
Foot Traffic
Heavy
Connector Type
No Connector
Incluces Coverstock
No
Flame Resistant
Yes
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Floating
No
Neutralizing
No
Printed Message
No Message
Land Fill Disposable
Yes
Surface Temp Max
120 Degrees F
Surface Temp Range
120 Degrees F to 55 Degrees F
Color/Pattern
Black
Sorbent Capacity
7 gal
Backing Properties
Adhesive, Leak Resistant
Volume Absorbed (Pack, Each)
7 gal/pk, 7.5 gal/pad
Leak Resistant Backing
Yes
Surface Temp Min
55 Degrees F
Dimpled
No
Dispenser Box
No
Includes Coverstock
No
Legend
No Legend
Mat Environment
Indoor
Mat Shape
Rectangle
Mat Color
Black
Mat Backing Material
Proprietary Adhesive Material
Mat Surface Material
Polypropylene
Flame Resistant/Fire Retardant
Flame Resistant
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Application
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Resistance Properties
Flame/Fire Resistant
Minimum Performance Temperature
55 Degrees F
Welding Safe
No
Absorbent Capacity
7.5 gal
Anti-Slip Surface
Yes
Autoclavable
No
Printed Image or Message
None
Reversible
No
Indoor/Outdoor
Indoor
NFSI High Traction Certified
Yes
Surface Material
Polypropylene
Antimicrobial
No
Edge Style
Straight
ADA Compliant
Yes
Maximum Performance Temperature
120 Degrees F
For Environment
Food and Beverage
Surface Design
Smooth
Shape
Rectangle
Weight
3 ft
Indoor/Outdoor Use
Indoor
Volume Absorbed Per Sock/Boom
7 gal
Slip Resistant
Yes

Description

Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 7.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.