Zoro Homepage

Sorbent Roll, 9 gal, 10 in x 100 ft, Oil, White, 2 PK

  • Mfr # MAT427

  • Zoro # G8255091


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Size
10 in x 100 ft
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT427
Zoro #
G8255091
UPC #
036226262007
Country of Origin
United States

Dimensions

Size
10 in x 100 ft
Length
1,200 in
Width
10 in
Perforated Size
10 in x 10 in
Roll Width
10 in
Perforation Along Length
10 in
Roll Length
100 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Absorbency Weight
Light
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
UV Resistant
No
Volume Absorbed Per Pkg.
9 gal.
Layers of Construction
8
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.22(a)(2)
Features
Fire Resistant,
Series
MAT
Sorbent Capacity
9 gal
Neutralizing
No
Wringable
Yes
Foot Traffic
Light
Number of Layers
8-ply
Volume Absorbed (Pack, Each)
9 gal/pk, 4.5 gal/pad
Color/Pattern
White
Floating
Yes
Leak Resistant Backing
No
Flame Resistant
Yes
Connector Type
No Connector
Incluces Coverstock
No
Dimpled
Yes
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Oil Only
Weight
10 in
Volume Absorbed Per Sock/Boom
9 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Roll, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 10 in x 100 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 10 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.