Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 9 gal, Universal, Black/Gray, Polypropylene

  • Mfr # MAT2901

  • Zoro # G115555072


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2901
Zoro #
G115555072
UPC #
036226070244
Country of Origin
United States

Dimensions

Length
80 ft
Width
16 in
Roll Width
16 in
Roll Length
80 ft
Perforation Along Width
16 in
Perforation Along Length
10 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
UV Resistant
Yes
Dispenser Box
Yes
Static Dissipative
No
Flame Resistant
Yes
Dimpled
Yes
Includes Coverstock
No Coverstock
Number of Layers
8
Wringable
Yes for Water Based Liquids
Bonding Type
Thermally Bonded
Core Construction
Meltblown
Recycled Content
25 %
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant, Foldable, Underside is Scored for Easy Folding
Weight
8.2 lb
Neutralizing
No

Description

UV Resistant Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.