Sorbent Roll, Oils, Coolants, Solvents & Water, 47.4 gal Vol Absorbed per Pkg, 16 in x 150 ft

  • Mfr # MAT167

  • Zoro # G606603541


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oils, Coolants, Solvents & Water
Volume Absorbed per Pkg.
47.4 gal
Material
Polypropylene
Size
16 in x 150 ft
Product Type
Sorbent Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT167
Zoro #
G606603541
UPC #
3622600835
Country of Origin
United States

Dimensions

Size
16 in x 150 ft

Details

Item
Sorbent Pad
Fluids Absorbed
Oils, Coolants, Solvents & Water
Volume Absorbed per Pkg.
47.4 gal
Material
Polypropylene
Product Type
Sorbent Roll
Color
Gray & Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.