Zoro Homepage

Sorbent Roll, Universal, 23 gal Vol Absorbed per Pkg, 16 1/2 in x 150 ft, Gray, 2 PK

  • Mfr # MAT265

  • Zoro # G7902571


product price: $243.00
/pk 2, $121.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polyester, Polypropylene
Size
16 1/2 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT265
Zoro #
G7902571
UPC #
036226009169
Country of Origin
United States

Dimensions

Size
16 1/2 in x 150 ft
Length
150 ft
Width
16 1/2 in
Roll Length
150 ft
Roll Width
16 1/2 in
Perforated Size
Not Perforated
Length (Straight Wireway)
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polyester, Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
No
UV Resistant
No
Volume Absorbed Per Pkg.
23 gal.
Item - Spill Control
Absorbent Roll
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
Recycled Content (%)
25%
Volume Absorbed Range
20 to 29 gal
Perforations
No
Static Dissipative
No
Standards
29 CFR 1910.22(a)(2)
Series
Elephant
Dimpled
Yes
Number of Layers
8-ply
Wringable
Yes
Floating
No
Sorbent Capacity
23 gal
Foot Traffic
Medium
Incluces Coverstock
No
Leak Resistant Backing
No
Neutralizing
No
Volume Absorbed (Pack, Each)
23 gal/pk, 11.5 gal/pad
Coverstock Material
Meltblown, Polyester Stitching
Color/Pattern
Gray
Flame Resistant
Yes
Connector Type
No Connector
Volume Absorbed Per Pad
1,472 gal
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No
For Use With
Universal
Weight
16 1/2 in
Volume Absorbed Per Sock/Boom
23 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 1/2 in x 150 ft, Volume Absorbed Per Pad 1,472 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.