Zoro Homepage

Sorbent Roll, Universal, 30 in x 150 ft, Gray

  • Mfr # NE335709

  • Zoro # G011931802


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE335709
Zoro #
G011931802
UPC #
758218298190
Country of Origin
China

Dimensions

Size
30 in x 150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.