Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 1 gal, 2 in x 48 in, Acids, Pink, 4 PK

  • Mfr # PIG309

  • Zoro # G8016023


product price: $84.49
/pk 4, $21.12/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
0.38 gal
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG309
Zoro #
G8016023
UPC #
036226014231
Country of Origin
United States

Dimensions

Diameter
2 in
Length
4 ft
Size
2 in x 48 in
Width
2 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
0.38 gal
Color
Pink
Fluids Absorbed
Acids
Product Type
Sorbent Sock
Composition
Alizarin & Sodium Carbonate Blend Filler with Polypropylene Skin & Mesh
Item - Spill Control
Absorbent Sock
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Outside Skin Material
Polypropylene
Filler Material
Alizarin, Sodium Carbonate
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Connector
No Connector
Volume Absorbed Per Pkg.
1.5 gal.
Material
Polypropylene
Series
PIG
Sock/Boom Profile
Flat
Volume Absorbed (Pack, Each)
1 gal/pk; 0.375 gal/sock
Outer Mesh Material
Polypropylene
For Use With Chemical or Metal Type
Acids
Floating
No
Neutralizing
Yes
Specialized Applications
Battery Charging, Storage Areas, Transport
Color/Pattern
Pink
Connector Material
No Connector
Mildew Resistant
No
Volume Absorbed Per Sock/Boom
0.38 gal
Neutralizes Chemical Type
Acids
Application
Battery Charging, Storage Areas, Transport
For Use With
Acids
Composition Detail
Alizarin & Sodium Carbonate Blend Filler with Polypropylene Skin & Mesh
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Acids, For Use With Chemical or Metal Type Acids, Size 2 in x 48 in, Volume Absorbed Per Sock/Boom 0.38 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Filler Material Alizarin, Sodium Carbonate, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Flat, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.