Sorbent Sock, 1 gal, 2 in x 48 in, Bases, Pink, 4 PK

  • Mfr # PIG353

  • Zoro # G8151227


product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
0.38 gal
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG353
Zoro #
G8151227
UPC #
036226014248
Country of Origin
United States

Dimensions

Diameter
2 in
Length
4 ft
Size
2 in x 48 in
Width
2 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
1 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
0.38 gal
Color
Pink
Includes
(4) Socks
Fluids Absorbed
Bases
Product Type
Sorbent Sock
Composition
Citric Acid, Polymer & Thymol Blue Blend Filler with Polypropylene Mesh & Skin
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Outside Skin Material
Polypropylene
Connector
No Connector
Filler Material
Citric Acid, Polymer, Thymol Blue
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
1.5 gal.
Static Dissipative
No
Item - Spill Control
Absorbent Sock
Material
Polypropylene
Series
PIG
Sock/Boom Profile
Flat
Outer Mesh Material
Polypropylene
Floating
No
Neutralizing
Yes
Neutralizes Chemical Type
Bases
Volume Absorbed Per Sock/Boom
0.38 gal
Volume Absorbed (Pack, Each)
1 gal/pk; 0.375 gal/sock
For Use With Chemical or Metal Type
Bases
Connector Material
No Connector
Specialized Applications
Storage, Transport
Color/Pattern
Pink
Mildew Resistant
No
For Use With
Bases
Application
Storage, Transport
Composition Detail
Citric Acid, Polymer & Thymol Blue Blend Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Bases, For Use With Chemical or Metal Type Bases, Size 2 in x 48 in, Volume Absorbed Per Sock/Boom 0.38 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Filler Material Citric Acid, Polymer, Thymol Blue, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Flat, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.