Sorbent Sock, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, 6 PK

  • Mfr # PIG301

  • Zoro # G7805007


product price: $305.99
/pk 6, $51.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG301
Zoro #
G7805007
UPC #
036226000128
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
Pink
Fluids Absorbed
Acids, Bases, Unknowns
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Connector
No Connector
UV Resistant
No
Filler Material
Polypropylene
Static Dissipative
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Outside Skin Material
Polypropylene
Item - Spill Control
Absorbent Sock
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
12 gal.
Material
Polypropylene
Series
PIG
Outer Mesh Material
Polypropylene
Floating
No
Color/Pattern
Pink
Volume Absorbed Per Sock/Boom
2 gal
Volume Absorbed (Pack, Each)
12 gal/pk; 2 gal/sock
Neutralizing
No
Mildew Resistant
No
Connector Material
No Connector
Specialized Applications
Drips, Leaks, Maintenance
For Use With Chemical or Metal Type
Acids, Bases
Sock/Boom Profile
Round
Printed Message
Absorbs Acids, Bases and Unknown
Application
Drips, Leaks, Maintenance
For Use With
Acids, Bases
Composition Detail
Polypropylene Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Pink, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.