Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 12 gal, 6 in x 48 in, Universal, Gray, 6 PK

  • Mfr # PIG100

  • Zoro # G7976893


product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
2 gal
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG100
Zoro #
G7976893
UPC #
036226014095
Country of Origin
United States

Dimensions

Diameter
6 in
Length
4 ft
Size
6 in x 48 in
Width
6 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Connector Type
No Connector
Sock Profile
Flat
Volume Absorbed Per Sock
2 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Composition
Cellulose Filler with Polypropylene Mesh & Skin
Connector
No Connector
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Sock
Filler Material
Cellulose
Outside Skin Material
Polypropylene
Static Dissipative
No
Volume Absorbed Per Pkg.
12 gal.
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Material
Polypropylene
Series
PIG
Sock/Boom Profile
Flat
Volume Absorbed (Pack, Each)
12 gal/pk; 2 gal/sock
Specialized Applications
Spill Response
Floating
No
Volume Absorbed Per Sock/Boom
2 gal
Printed Message
Absorbs Oil, Coolants, Solvents and Water
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Outer Mesh Material
Polypropylene
Connector Material
No Connector
Color/Pattern
Gray
Mildew Resistant
No
Neutralizing
No
Wringable
Yes
For Use With
Coolants, Oils, Solvents, Water
Application
Spill Response
Composition Detail
Cellulose Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 6 in x 48 in, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Flat, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.