Zoro Homepage

Sorbent Sock, 14 gal, 3 in x 20 ft, Universal, Blue, 4 PK

  • Mfr # PIG203

  • Zoro # G7965614


product price: $144.00
/pk 4, $36.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
14 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG203
Zoro #
G7965614
UPC #
036226300112
Country of Origin
United States

Dimensions

Diameter
3 in
Length
20 ft
Size
3 in x 20 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
14 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Color
Blue
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Composition
Vermiculite Filler with Polypropylene Mesh & Skin
UV Resistant
No
Volume Absorbed Per Pkg.
14.84 gal.
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Connector
No Connector
Filler Material
Vermiculite
Outside Skin Material
Polypropylene
Item - Spill Control
Absorbent Sock
Spill Control - Fluids Absorbed
Universal
Material
Polypropylene
Series
PIG
Specialized Applications
Spill Response
Mildew Resistant
No
Floating
No
Neutralizing
No
Volume Absorbed (Pack, Each)
14 gal/pk; 3 gal/sock
Color/Pattern
Blue
Sock/Boom Profile
Round
Connector Material
No Connector
Printed Message
Absorbs Oil, Coolants, Solvents and Water
Outer Mesh Material
Polypropylene
Volume Absorbed Per Sock/Boom
3 gal
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Composition Detail
Vermiculite Filler with Polypropylene Mesh & Skin
For Use With
Coolants, Oils, Solvents, Water
Application
Spill Response
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.