Sorbent Sock, 15 gal, 3 in x 10 ft, Oil, White, 6 PK

  • Mfr # SKM601

  • Zoro # G7927211


product price:  $310.99
/pk 6, $51.83/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
15 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKM601
Zoro #
G7927211
UPC #
036226016990
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
15 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Cellulose & Poly Blend Filler with Polypropylene Mesh & Skin
Volume Absorbed Per Pkg.
15 gal.
Filler Material
Cellulose, Copolymer Blend
Outside Skin Material
Polypropylene
Item - Spill Control
Absorbent Sock
UV Resistant
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Connector
Polypropylene Rope
Standards
40 CFR 112.7, 40 CFR 122.26
Material
Polypropylene
Series
SKM
Connector Material
Polypropylene
Neutralizing
No
Mildew Resistant
No
Specialized Applications
Skimming
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Floating
Yes
Volume Absorbed Per Sock/Boom
2 gal
Printed Message
Absorbs Oil Based Liquids Not Water
Sock/Boom Profile
Round
Color/Pattern
White
Outer Mesh Material
Polypropylene
Volume Absorbed (Pack, Each)
15 gal/pk; 2 gal/sock
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Skimming
Composition Detail
Cellulose & Poly Blend Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Cellulose, Copolymer Blend, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.