Sorbent Sock, 15 gal, 3 in x 10 ft, Oil, White, 6 PK

  • Mfr # SKM701

  • Zoro # G5920457


product price: $282.99
/pk 6, $47.17/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
15 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKM701
Zoro #
G5920457
UPC #
036226025152
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
15 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Filler Material
Polypropylene
Volume Absorbed Per Pkg.
15 gal.
Connector
No Connector
Static Dissipative
Yes
Item - Spill Control
Absorbent Sock
UV Resistant
Yes
Outside Skin Material
Polypropylene
Material
Polypropylene
Series
SKM
Specialized Applications
Spill Response
Outer Mesh Material
Polypropylene
Neutralizing
No
Volume Absorbed (Pack, Each)
15 gal/pk; 2 gal/sock
Color/Pattern
White
Floating
Yes
NFPA99
Yes
Printed Message
Absorbs Fuels and Oil Based Liquids Not Water
Connector Material
No Connector
Mildew Resistant
No
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Volume Absorbed Per Sock/Boom
2 gal
Sock/Boom Profile
Round
Flame Resistant
Yes
Composition Detail
Polypropylene Filler with Polypropylene Mesh & Skin
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Spill Response

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.