Zoro Homepage

Sorbent Sock, 15 gal, 3 in x 120 ft, Universal, Gray

  • Mfr # PIG220

  • Zoro # G8125634


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
15 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
15 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG220
Zoro #
G8125634
UPC #
036226300136
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 120 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
15 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
15 gal
Color
Gray
Includes
(1) Ext. Día. 2 in x 120 ft. Absorbent Sock, (100) Clips
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Corn Cob Filler with Polypropylene Mesh & Skin
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
15 gal.
Filler Material
Corn Cob
Item - Spill Control
Absorbent Sock
Connector
No Connector
UV Resistant
No
Outside Skin Material
Polypropylene
Material
Polypropylene
Series
PIG
Volume Absorbed Per Sock/Boom
15 gal
Specialized Applications
Drips, Leaks, Maintenance
Connector Material
No Connector
Neutralizing
No
Outer Mesh Material
Polypropylene
Printed Message
Absorbs Oil, Coolants, Solvents and Water
Volume Absorbed (Pack, Each)
15 gal/pk; 15 gal/sock
Floating
No
Color/Pattern
Gray
Mildew Resistant
No
Sock/Boom Profile
Round
Number of Clips Included
100
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Composition Detail
Corn Cob Filler with Polypropylene Mesh & Skin
For Use With
Coolants, Oils, Solvents, Water
Application
Drips, Leaks, Maintenance
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 120 ft, Volume Absorbed Per Sock/Boom 15 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.