Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 16 gal, 3 in x 10 ft, Oil, White, 8 PK

  • Mfr # BOM406

  • Zoro # G8289312


product price: $150.29
/pk 8, $18.79/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
16 gal
Connector Type
Ring
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM406
Zoro #
G8289312
UPC #
036226104802
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
Yes

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
16 gal
Connector Type
Ring
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
UV Resistant
Yes
Outside Skin Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Static Dissipative
Yes
Item - Spill Control
Absorbent Boom
Connector
Zinc Plated Carbon Steel Clip/Ring
Volume Absorbed Per Pkg.
16 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Filler Material
Polypropylene
Standards
NFPA 99
Material
Polypropylene
Series
BOM
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Sock/Boom Profile
Round
NFPA99
Yes
Volume Absorbed Per Sock/Boom
2 gal
Floating
Yes
Color/Pattern
White
Specialized Applications
Spill Response
Neutralizing
No
Connector Material
Zinc Plated Carbon Steel
Mildew Resistant
No
Volume Absorbed (Pack, Each)
16 gal/pk; 2 gal/boom
Outer Mesh Material
Polyester
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Spill Response

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.