Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, 2 PK

  • Mfr # HA1010

  • Zoro # G8246253


product price: $293.99
/pk 2, $147.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
18 gal
Connector Type
No Connector
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA1010
Zoro #
G8246253
UPC #
036226000135
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
18 gal
Connector Type
No Connector
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Color
Pink
Fluids Absorbed
Acids, Bases, Unknowns
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Static Dissipative
No
Volume Absorbed Per Pkg.
18 gal.
Outside Skin Material
Polypropylene
Item - Spill Control
Absorbent Sock
Filler Material
Polypropylene
Connector
No Connector
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Chemical, Hazmat
Material
Polypropylene
Series
HA
Mildew Resistant
No
Neutralizing
No
Outer Mesh Material
Polypropylene
Color/Pattern
Pink
Specialized Applications
Spill Response
Volume Absorbed Per Sock/Boom
9 gal
Sock/Boom Profile
Round
Connector Material
No Connector
For Use With Chemical or Metal Type
Acids, Bases
Floating
No
Volume Absorbed (Pack, Each)
18 gal/pk; 9 gal/sock
Printed Message
Absorbs Acid, Bases, Unknowns
Application
Spill Response
For Use With
Acids, Bases
Composition Detail
Polypropylene Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 9 gal, Volume Absorbed per Pkg. 18 gal, Color/Pattern Pink, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.