Sorbent Sock, 20 gal, 8 in x 30 in, Oil, White, 6 PK

  • Mfr # SKM413

  • Zoro # G8450206


product price: $246.04
/pk 6, $41.01/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
20 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
20 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKM413
Zoro #
G8450206
UPC #
036226016945
Country of Origin
United States

Dimensions

Diameter
8 in
Length
30 in
Size
8 in x 30 in
Width
8 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
20 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
20 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
Yes
Static Dissipative
No
Volume Absorbed Range
20 to 29 gal
Filler Material
Polypropylene
Connector
Polypropylene Rope
Volume Absorbed Per Pkg.
20 gal.
Outside Skin Material
Polypropylene
Item - Spill Control
Absorbent Sock
Material
Polypropylene
Series
SKM
Neutralizing
No
Connector Material
Polypropylene
Mildew Resistant
No
Floating
Yes
Volume Absorbed (Pack, Each)
20 gal/pk; 3 gal/sock
Volume Absorbed Per Sock/Boom
3 gal
Color/Pattern
White
Sock/Boom Profile
Round
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Specialized Applications
Bilges, Sumps, Tanks
Outer Mesh Material
Polyester
For Use With
Fuels, Oil-Based Liquids, Oils
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Application
Bilges, Sumps, Tanks
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 8 in x 30 in, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.