Sorbent Sock, 3 in x 38 in, Water, Gray, 10 PK

  • Mfr # WTR019-GY

  • Zoro # G201866358


product price: $131.00
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
2 5/8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.26 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR019-GY
Zoro #
G201866358
UPC #
036226046096
Country of Origin
United States

Dimensions

Diameter
3 in
Length
38 in
Size
3 in x 38 in
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
2 5/8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.26 gal
Color
Gray
Includes
(10) 3 in x 38 in Socks
Fluids Absorbed
Water
Product Type
Sorbent Sock
Incinerable
No
Composition
Polyester Filler and Skin
Floating
No
Land Fill Disposable
Yes
Sock/Boom Profile
Round
Neutralizing
No
UV Resistant
Yes
Static Dissipative
No
Volume Absorbed Range
0 to 2.65 gal
Wringable
Yes for Water Based Liquids
NFPA99
No
Filler Material
Polyester
Specialized Applications
Drips, Leaks
Mildew Resistant
No
Flame Resistant
No
Material
Polyester
Volume Absorbed (Pack, Each)
2.65gal/pk; 34 oz/sock
Outside Skin Material
Polyester
Volume Absorbed Per Sock/Boom
0.26 gal
Series
WTR
Composition Detail
Polyester Filler and Skin
Application
Leaks and Drips Maintenance

Description

Product Type Sorbent Sock, Fluids Absorbed Water, For Use With Chemical or Metal Type Not Applicable, Size 3 in x 38 in, Volume Absorbed Per Sock/Boom 0.26 gal, Volume Absorbed per Pkg. 2 5/8 gal, Filler Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.