Sorbent Sock, 30 gal, 3 in x 42 in, Oil, Brown, 30 PK

  • Mfr # SKM500

  • Zoro # G7810686


product price:  $155.00
/pk 30, $5.17/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
30 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKM500
Zoro #
G7810686
UPC #
036226016976
Country of Origin
United States

Dimensions

Diameter
3 in
Length
42 in
Size
3 in x 42 in
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
30 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Color
Brown
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Composition
Cellulose Filler with Polypropylene Mesh & Skin
Filler Material
Cellulose
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
30 to 39 gal
Static Dissipative
No
Connector
Polypropylene Rope
UV Resistant
No
Item - Spill Control
Absorbent Sock
Volume Absorbed Per Pkg.
30 gal.
Outside Skin Material
Polypropylene
Material
Cellulose
Series
SKM
Connector Material
Polypropylene
Mildew Resistant
No
Printed Message
Absorbs Oil Based Liquids Not Water
Volume Absorbed (Pack, Each)
30 gal/pk; 1 gal/sock
Specialized Applications
Drips, Leaks, Maintenance
Color/Pattern
Tan
Floating
Yes
Neutralizing
No
Volume Absorbed Per Sock/Boom
1 gal
Sock/Boom Profile
Round
Outer Mesh Material
Polypropylene
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Composition Detail
Cellulose Filler with Polypropylene Mesh & Skin
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Drips, Leaks, Maintenance
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Tan, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.