Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 8 gal, 2 in x 10 ft, Universal, Gray

  • Mfr # PIG219

  • Zoro # G7905651


product price: $133.00
/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
8 gal
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIG219
Zoro #
G7905651
UPC #
036226014170
Country of Origin
United States

Dimensions

Diameter
2 in
Length
10 ft
Size
2 in x 10 ft
Width
2 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
8 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
8 gal
Color
Gray
Includes
(1) Ext. Día. 2 in x 120 ft. Absorbent Sock, (100) Clips
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Corn Cob Filler with Polypropylene Mesh & Skin
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Outside Skin Material
Polypropylene
Volume Absorbed Per Pkg.
8 gal.
Item - Spill Control
Absorbent Sock
Volume Absorbed Range
0 to 9 gal
Connector
No Connector
Filler Material
Corn Cob
Material
Polypropylene
Series
PIG
Sock/Boom Profile
Round
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Outer Mesh Material
Polypropylene
Floating
No
Mildew Resistant
No
Number of Clips Included
100
Neutralizing
No
Volume Absorbed (Pack, Each)
8 gal/pk; 8 gal/sock
Printed Message
Absorbs Oil, Coolants, Solvents and Water
Color/Pattern
Gray
Specialized Applications
Drips, Leaks, Maintenance
Connector Material
No Connector
Volume Absorbed Per Sock/Boom
8 gal
Composition Detail
Corn Cob Filler with Polypropylene Mesh & Skin
Application
Drips, Leaks, Maintenance
For Use With
Coolants, Oils, Solvents, Water
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 2 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.