Zoro Homepage

Sorbent Sock, 9 gal, 3 in x 42 in, Universal, Blue, 12 PK

  • Mfr # 35701

  • Zoro # G7948245


product price: $50.00
/pk 12, $4.17/ea

Key Features

Volume Absorbed per Pkg.
9 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.75 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35701
Zoro #
G7948245
UPC #
036226357017
Country of Origin
United States

Dimensions

Diameter
3 in
Length
42 in
Size
3 in x 42 in
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
9 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.75 gal
Color
Blue
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polypropylene Mesh & Skin
Volume Absorbed Per Pkg.
9 gal.
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Volume Absorbed Range
0 to 10 gal
UV Resistant
No
Connector
No Connector
Item - Spill Control
Absorbent Sock
Outside Skin Material
Polypropylene
Material
Polypropylene
Sock/Boom Profile
Round
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Wringable
Yes
Volume Absorbed (Pack, Each)
9 gal/pk; 0.75 gal/sock
Mildew Resistant
No
Volume Absorbed Per Sock/Boom
0.75 gal
Neutralizing
No
Connector Material
No Connector
Outer Mesh Material
Polypropylene
Specialized Applications
Drums, Tanks
Floating
Yes
Color/Pattern
Blue
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Drums, Tanks
Composition Detail
Polypropylene Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern Blue, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.