Sorbent Sock, 9 gal, 5 in x 30 in, Oil, White, 6 PK

  • Mfr # SKM412

  • Zoro # G8136292


product price:  $178.99
/pk 6, $29.83/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
9 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
9 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKM412
Zoro #
G8136292
UPC #
036226016938
Country of Origin
United States

Dimensions

Diameter
5 in
Length
30 in
Size
5 in x 30 in
Width
5 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
9 gal
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
9 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Volume Absorbed Per Pkg.
9 gal.
Volume Absorbed Range
0 to 10 gal
UV Resistant
Yes
Outside Skin Material
Polypropylene
Connector
Polypropylene Rope
Item - Spill Control
Absorbent Sock
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Filler Material
Polypropylene
Material
Polypropylene
Series
SKM
Volume Absorbed (Pack, Each)
9 gal/pk; 1 gal/sock
Neutralizing
No
Specialized Applications
Bilges, Sumps, Tanks
Color/Pattern
White
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Connector Material
Polypropylene
Volume Absorbed Per Sock/Boom
1 gal
Floating
Yes
Outer Mesh Material
Polyester
Mildew Resistant
No
Sock/Boom Profile
Round
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Bilges, Sumps, Tanks
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 5 in x 30 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.