Sorbent Strip, 26 gal, 5 in x 120 in, Universal, Yellow, 10 PK

  • Mfr # WTR002

  • Zoro # G0213564


product price:  $77.19
/pk 10, $7.72/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
26 gal
Connector Type
No Connector
Volume Absorbed Per Pad
2 5/8 gal
Color
Yellow
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTR002
Zoro #
G0213564
UPC #
036226039210
Country of Origin
United Kingdom

Dimensions

Length
10 ft
Size
5 in x 120 in
Width
5 in
Perforated Size
Not Perforated

Details

Item
Sorbent Strip
Volume Absorbed per Pkg.
26 gal
Connector Type
No Connector
Volume Absorbed Per Pad
2 5/8 gal
Color
Yellow
Includes
Coverstock
Fluids Absorbed
Universal
Product Type
Sorbent Strip
Package Type
Box
Layers of Construction
1
Static Dissipative
No
Perforated
Not Perforated
Perforations
No
Volume Absorbed Range
20 to 29 gal
Material
Polypropylene, SAP
UV Resistant
No
Item - Spill Control
Absorbent Strip
Features
Absorbs and Retains High Volume of Water
Absorbency Weight
Heavy
Series
Absorb and Lock
Volume Absorbed Per Pkg.
26.4 gal.
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Color/Pattern
Yellow
Leak Resistant Backing
No
Neutralizing
No
Incluces Coverstock
Yes
Foot Traffic
Not Recommended
Dimpled
No
Printed Pictogram
Slip, Trip and Fall Hazard Symbol
Coverstock Material
Spunbond
Volume Absorbed Per Pound
58 gal
Flame Resistant
No
Adhesive Backing
No
Number of Pads
10
For Use With Chemical or Metal Type
Water
Sorbent Capacity
26 gal (10 Pads)
Volume Absorbed (Pack, Each)
26 gal/pk, 2.64 gal/pad
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Water
Volume Absorbed Per Sock/Boom
26 gal
Bonding Type
Stitched
Coverstock Construction
Spunbond

Description

Product Type Sorbent Strip, Fluids Absorbed Water, For Use With Chemical or Metal Type Water, Size 5 in x 120 in, Volume Absorbed Per Pad 2 5/8 gal, Volume Absorbed per Pkg. 26 gal, Volume Absorbed Per Pound 58 gal, Color/Pattern Yellow, Material Polypropylene, SAP, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.