Zoro Homepage

Spill Kit, 11 gal Volume Absorbed per Kit, 20 gal Capacity, Can, Yellow, 30

  • Mfr # KIT3300

  • Zoro # G8459787


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Can
Container Capacity
20 gal
Volume Absorbed Per Kit
11 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT3300
Zoro #
G8459787
UPC #
036226006892
Country of Origin
United States

Dimensions

Height
23 in
Width
19 in
Length
19 in
Container Size
19 in W x 19 in L x 23 in H
Container Length
19 in
Container Width
19 in
Pillow Length
16 in
Pad Width
15 in
Sock Diameter
3 in
Container Height
23 in
Pillow Width
17 in
Sock Length
46 in
Pillow Height
2 in
Pad Length
20 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Can
Container Capacity
20 gal
Volume Absorbed Per Kit
11 gal
Number of Components
30
Includes
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), 20 gal Plastic Container with Lid
Wheels
No
Lockable
No
Spill Control - Fluids Absorbed
11 gal
Static Dissipative
No
UV Resistant
No
Portable
Yes
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
11 gal
Fluids Absorbed - Socks
Harsh Chemicals
Number of Shelves
0
Number of Disposal Bags Included
5
Series
KIT
Granular Sorbent Included
No
Number of Tamperproof Seal Labels Included
6
Neutralizer Included
No
Pillow/Sock Filler Material
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit
Overpack Drum Included
Drum Not Included
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 20 gal Plastic Container with Lid, Instructions
Empty or Filled
Filled
Product Weight
21 lb
Number of Caution Signs
0
Includes Mounting Fasteners
No
Number of Pillows Included
5
Ph Tester Kit Included
No
Sorbents Included
(5) 17 in W x 16 in L x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015), (6) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), (6) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR)
Number of Sorbent Socks Included
6
For Use With Chemical or Metal Type
Acids, Bases
Number of Pads Included
6
Container Color
Yellow
Fluids Absorbed - Pads
Harsh Chemicals
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Solidifier Included
No
Land Fill Disposable
No
Epoxy Putty Included
No
For Use With Mfr. Model Number
DLY313, KITR311
Cleaning Solution Included
No
Pad Material
Polypropylene
Vapor Suppressant Included
No
Number of Wheels
0
Fluids Absorbed - Pillows
Harsh Chemicals
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 11 gal, Container Type Can, 20 gal Container Capacity, 19 in W x 19 in L x 23 in H Container Size, Yellow, Filled, Sorbents Included (5) PIG(R) Harsh Chemical Absorbent Pillow (16 in L x 17 in W x 2 in H) (HR7015), (6) PIG(R) Harsh Chemical Absorbent Mat Pad (20 in L x 15 in W) (MAT301), (6) PIG(R) Absorbent Sock (46 in L x 3 in Dia) (124CR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.